PHILIPS LIGHTING 48 inch 10W 120/277/347V 3000K 1500LM T8 G13 Base LED InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Designation | 10T8/48-3000 IF 10/1 | Bulb Shape | T8 |
Lumens | 1500 lm | Color Temperature | 3000 K |
Average Life | 50000 hr | Amperage Rating | 140 mA |
Bulb Color/Finish | Frosted | Temperature Rating | 113 °F |
Application | For General Lighting Applications | UPC | 046677472191 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |