![phi12t84835001f101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698852.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 12W 120-277V 3500K Low Wattage LED T8 InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear Bulb |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Tube |
Designation | 12T8/48-3500 IF 10/1 | Bulb Shape | T8 |
Bulb Base | G13 Medium | Power (Wattage) | 12 W |
Lumens | 1500 lm | Color Temperature | 3500 K |
Light Color | 835 White | Color Rendering Index (CRI) | 83 |
Beam Angle | 160° | Start Type | Instant Fit |
Voltage Rating | 120 - 277 V | Bulb Color/Finish | Frosted |
Dimmable | No | Diameter | 28 mm |
Maximum Overall Length | 1212 mm | Standards | Energy Efficiency Class A+ Certified |
UPC | 046677453596 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |