Abbotsford
phi12t8484000if101

PHILIPS LIGHTING 48 inch 12W 120/277V 4000K Low Wattage LED T8 InstantFit Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:453605

Description

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Item Name Linear Bulb
Bulb Base Group Bi-Pin Bulb Overall Shape Tube
Designation 12T8/48-4000 IF 10/1 Bulb Shape T8
Bulb Base G13 Medium Power (Wattage) 12 W
Lumens 1600 lm Color Temperature 4000 K
Light Color 840 Neutral White Color Rendering Index (CRI) 83
Beam Angle 160° Bulb Color/Finish Frosted
Dimmable No Standards Energy Efficiency Class A+ Certified
UPC 046677453602

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok