![phi16t8led48840uf18g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766182.jpg?preset=medium)
SIGNIFY 539972 4 ft 16W 4000K 1800LM T12 Non-Dimmable LED Lamp
Description
The Philips UniversalFit (UL Type-A) T8 lamps are designed to operate on both electronic T8 ballasts as well as magnetic T12 ballasts. The UniversalFit is a simple plug and play installation with no need to change the ballast. Compared to the less efficient T12 lamps, the UniversalFit lamps can save up to 50% in energy costs while providing longer life (36,000 hours). These lamps also meet the Philips standards for light quality so that end users will be in comfortable environments while benefiting from lower energy usage.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 16T8/LED/48-840/UF18/G 10/1 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 16 W | Lumens | 1800 lm |
Color Temperature | 4000 K | Average Life | 36000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 240° | Ballast Type | Type A |
Voltage Rating | 40 - 330 V | Frequency Rating | 50 - 120000 Hz |
Material | Glass | Dimmable | No |
Temperature Rating | -20 to 45 °C | Diameter | 10.94 in |
Height | 47.795 in | Width | 1.142 in |
Maximum Overall Length | 48 in | Standards | UL, DLC, RoHS Compliant |
Application | Education, Healthcare, Hospitality, Industry, Office | UPC | 046677539979 |
Packages
10 - UNIT - (10) | 650 - SKID - 650 |