
PHILIPS LIGHTING 4 ft 20W 120-270V 4000K 2100LM T8 Non-Dimmable LED InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear Bulb |
Type | LED | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tube | Designation | 20T12 EM LED/48-4000 IFG 10/1 |
Bulb Shape | T12 | Bulb Base | G13 Medium |
Power (Wattage) | 20 W | Lumens | 2100 lm |
Color Temperature | 4000 K | Light Color | 841 Cool White |
Color Rendering Index (CRI) | 82 | Beam Angle | 240° |
Start Type | Instant Fit | Voltage Rating | 120 - 270 V |
Amperage Rating | 220 mA | Bulb Color/Finish | Opal |
Diameter | 28 mm | Maximum Overall Length | 1212 mm |
Standards | Energy Efficiency Class A+ Certified | UPC | 046677463113 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 360 - UNIT = 360 |