![phi17t8484000ifg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12908061.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 17W 120/277/347V 4000K InstantFit LED T8 Lamp
Description
Philips instant fit LED T8 Lamps are an ideal energy saving choice for existing fluorescent fixtures. Full light output in spaces with temperatures down to -4°F. Perfect for applications with frequent on/off switching cycles. Buildings that desire to be mercury free.
Specifications
Brand Name | Philips Lighting | Item Name | Linear Bulb |
Type | LED | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tube | Designation | 17T8/48-4000 IFG 10/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Power (Wattage) | 17 W | Lumens | 2100 lm |
Color Temperature | 4000 K | Average Life | 36000 hr |
Light Color | 840 Cool White | Color Rendering Index (CRI) | 82 |
Beam Angle | 240° | Start Type | Instant Fit |
Voltage Rating | 120 - 277 V | Bulb Color/Finish | Opal |
Dimmable | No | Diameter | 28 mm |
Maximum Overall Length | 1212 mm | Standards | Energy Efficiency Class A+ Certified |
UPC | 046677456566 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 550 - UNIT = 550 |