![phi17t8485000ifg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12906708.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 17W 120/277/347V 5000K Philips InstantFit LED T8 Lamp, White
Description
Philips instant fit LED T8 Lamps are an ideal energy saving choice for existing fluorescent fixtures. Frosted glass. Non dimmable. Medium Bi-pin G13 base.
Specifications
Brand Name | Philips Lighting | Item Name | Linear Bulb |
Type | LED | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tube | Designation | 17T8/48-5000 IFG 10/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Power (Wattage) | 17 W | Lumens | 2100 lm |
Color Temperature | 5000 K | Average Life | 36000 hr |
Light Color | 850 Day Light | Color Rendering Index (CRI) | 82 |
Beam Angle | 240° | Start Type | Instant Fit |
Voltage Rating | 120 - 347 V | Bulb Color/Finish | Opal |
Dimmable | No | Diameter | 28 mm |
Maximum Overall Length | 1219.2 mm | Standards | Energy Efficiency Class A+ Certified |
UPC | 046677456573 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 550 - UNIT = 550 |