
PHILIPS LIGHTING 4 ft 14W 120/277/347V 5000K 2100LM T8 Non-Dimmable LED InstantFit Lamp
Description
The LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. 50% energy savings vs F32T8 electronic start systems. Instant on, no flicker or buzz. Fits into existing fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear Bulb |
Type | LED | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tubular | Designation | 14T8 PRO/48-850/IF21/G 10/1 FB |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Power (Wattage) | 14 W | Lumens | 2100 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 82 |
Beam Angle | 240° | Voltage Rating | 120 - 277 VAC, 347 VAC |
Amperage Rating | 110 - 340 mA | Frequency Rating | 25000 - 105000 Hz Input |
Material | Glass | Bulb Color/Finish | Frosted |
Dimmable | No | Temperature Rating | -20 to 45 °C Ambient |
Incandescent Equivalent Wattage | 32 W | Diameter | 1 in |
Maximum Overall Length | 48 in | Standards | UL Listed, RoHS Compliant, DLC Certified, Energy Star Certified |
Application | For General Purpose, Indoor/Outdoor use | UPC | 046677452483 |
Packages
10 - UNIT - (10) | 650 - SKID - 650 |