![phi24t5hocor46850ifgdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/296058492.jpg?preset=medium)
SIGNIFY 576744 4ft 5000K 3500LM T5 HO LED Lamp
Description
The InstantFit TLED lamps provide hassle-free installation with simple lamp-for-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect .Other lamps claim compatibility but only InstantFit (UL Type-A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality InstantFit lamps with no visible flicker and optimized optics. Energy managers will enjoy the InstantFit lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Overall Shape | Double-Ended Tube | Designation | 24T5HO/COR/46-850/IF35/G/DIM 25/1 |
Bulb Shape | T5HO | Bulb Base | G5 Mini Bi-Pin |
Power (Wattage) | 24 W | Lumens | 3500 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 80 |
Beam Angle | 200° | Ballast Type | Type B Bypass |
Voltage Rating | 120 - 277/347 V | Amperage Rating | 30 - 1200 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | -4 to 113 °F | Diameter | 3/4 in |
Height | 45.826 in | Width | 0.787 in |
Maximum Overall Length | 45-3/4 in | Standards | DLC Listed, RoHS Compliant, UL Listed |
Application | For Industrial and Warehouses, Retail and Hospitality, Parking Lots and Covered Car Parks | UPC | 046677576745 |
Packages
25 - UNIT - (25) |