![phi9t8led364000if101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698854.jpg?preset=medium)
PHILIPS LIGHTING 469346 3' 9W 120/277/247V 4000K 1100LM T8 Non-Dimmable LED InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Sub Brand | InstantFit |
Item Name | LED Lamp | Bulb Base Group | Bi-Pin |
Designation | 9T8 LED/36-4000 IF 10/1 | Bulb Shape | T8 |
Bulb Base | G13 | Power (Wattage) | 9 W |
Lumens | 1200 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 82 | Beam Angle | 160° |
Voltage Rating | 120 - 277 V, 347 V | Amperage Rating | 60 - 180 mA |
Frequency Rating | 20000 - 120000 Hz | Dimmable | No |
Temperature Rating | -20 to 45 °C | Maximum Overall Length | 600 mm |
For Use With | Instant Start Ballast | Standards | UL Listed, RoHS Compliant |
Application | GENERAL LIGHTING | UPC | 046677472337 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1440 - UNIT = 1440 |