![phi9t8led363500if101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12906206.jpg?preset=medium)
PHILIPS LIGHTING 3 ft 9W 120/277/247V 3500K 1100LM T8 Non-Dimmable LED InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.FEATURES:• Instant on, no flicker or buzz.• Fits into existing fluorescent fixtures.• Compatible with Instant Start, Programmed Start, Dimmable, and Emergency ballasts eliminating the need for rewiring. This allows the fixture to maintain its original UL compliance.• Must follow guidelines for installation from Philips Installation Guide included with lamp shipment.
Specifications
Brand Name | Philips Lighting | Sub Brand | MasterClass |
Item Name | Linear LED Lamp | Type | Instant Fit, Energy Saving |
Designation | 9T8 LED/36-3500 IF 10/1 | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Power (Wattage) | 9 W |
Lumens | 1100 lm | Color Temperature | 3500 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 82 |
Voltage Rating | 120 - 277/347 V | Amperage Rating | 180 mA |
Frequency Rating | 20000 - 120000 Hz | Bulb Color/Finish | Clear |
Dimmable | No | Temperature Rating | -4 to 113 °F |
Diameter | 26.3 mm | Maximum Overall Length | 907.6 mm |
Standards | UL Listed, RoHS Compliant | Application | General Lighting |
UPC | 046677472320 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1440 - UNIT = 1440 |