
STANDARD PRODUCTS 64634 7W 120V 3000K 25º Beam Angle GU10 E-LUME LED Lamp, White
Description
The perfect replacement for traditional lamps, E-LUME LED lamps offer good value with great performance while providing bright clean light and consistent colour from lamp to lamp.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | MR16 Reflector Bulb | Type | MR & ES |
Designation | LED/GU10/7W/30K/25/ELUME | Bulb Shape | MR16 |
Bulb Base | GU10 | Power (Wattage) | 7 W |
Lumens | 563 lm Initial | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
DLC | N | Color Rendering Index (CRI) | 84 |
Beam Angle | 25° | Center Beam Candle Power | 2450 cd |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Bulb Color/Finish | White | Dimmable | Yes |
Temperature Rating | -4 to 113 °F | Incandescent Equivalent Wattage | 50 W |
Diameter | 49 mm | Maximum Overall Length | 53 mm |
Environmental Conditions | Damp Location Rated | For Use With | Dimmers |
Standards | cULus, cETLus Listed, FC Certified, Energy Star Certified | UPC | 069549646346 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 48 - UNIT - 48 |