![iwamr1612v65w27k35choice](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164288857.jpg?preset=medium)
STANDARD PRODUCTS 66309 6.5W 12V 2700K 539LM Choice Series MR16 GU5.3 Base Dimmable LED Lamp, Warm White
Description
PRODUCT FEATURES:- Shape:MR16- Volts (V):12- Average Life (Hours):25000- Initial Lumens:539- Dimmable:yes- Center Beam Candlepower (CBCP):778- Colour Temperature (K):2700- Colour:Warm White 27K- Heat Sink Colour:White- Beam Angle (°):35- Lumen Per Watt:90- Base:GU5.3- Watts (W):6.5- Maximum Overall Length mm (in):48 (1 7/8)- Colour Rendering Index (CRI):81
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Designation | MR16/12V/6.5W/27K/35/CHOICE/STD | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 6.5 W |
Lumens | 500 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | DLC | N |
Series/Model | Choice | Color Rendering Index (CRI) | >=80 |
Beam Angle | 35° | Center Beam Candle Power | 1772 cd |
Voltage Rating | 12 VAC | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Diameter | 1-31/32 in |
Height | 1-7/8 in | Environmental Conditions | Damp Location Rated |
Standards | cULus Listed, Energy Star Certified | UPC | 069549663091 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |