![sats8640](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319768616.jpg?preset=medium)
SATCO LIGHTING S8640 8W 12V 2700K MR16 LED Lamp
Description
8W; LED MR16; 2700K; 40 deg. beam spread; GU5.3 base; 12V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | MR16 LED Lamp | Type | MR |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 8 W | Lumens | 490 lm |
Color Temperature | 27000 K | Average Life | 25000 hr |
Beam Angle | 40° | Voltage Rating | 12 V |
Dimmable | Yes | Diameter | 2 in |
Maximum Overall Length | 1.88 in | Standards | cULus Listed, Damp Location Rated |
UPC | 045923086403 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 | 48 - SKID - 48 |