![sat65mr16led2540k12v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268271592.jpg?preset=medium)
SATCO LIGHTING S9493 6.5W 12V 4000K MR16 GU5.3 Base Dimmable LED Lamp - 25° Beam Spread, Cool White
Description
6.5W; LED MR16 LED; 4000K; 25 deg. beam spread; GU5.3 base; 12V AC/DC
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | MR | Designation | 6.5MR16/LED/25'/40K/12V |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 6.5 W | Lumens | 1200 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 25° | Center Beam Candle Power | 1150 cd |
Voltage Rating | 12 V | Amperage Rating | 0.542 A |
Bulb Color/Finish | Silver Back/Gray | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Diameter | 2 in |
Maximum Overall Length | 1.78 in | Environmental Conditions | Damp Location Rated |
UPC | 045923094934 |
Packages
1 - UNIT - 1 |