
ACUITY 4 inch JUNO Adjustable White Baffle Trim, White
Description
The 4-inch adjustable white baffle trim is available with a trim ring in white.
Specifications
Brand Name | Juno | Item Name | 4 in Adjustable Downlight Baffle Trim |
Type | Round, Low Voltage | Lamp Type | MR16 |
Series | 444 | Lamp Wattage | 50/75 W |
Diameter | 5 in OD | Color | White, White Baffle |
For Use With | IC44N, IC44NW, IC44NS, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Recessed Light Housings | Application | For Indoor Locations |
UPC | 661209951403 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 | 1344 - SKID - 1344 |