![sat65mr16led4040k120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269732.jpg?preset=medium)
SATCO LIGHTING S9384 6.5W 120V 4000K MR16 GU10 Base Dimmable LED Lamp - 40° Beam Spread, Cool White
Description
6.5W; LED MR16 LED; 4000K; 40 deg. beam spread; GU10 base; 120V
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | MR | Designation | 6.5MR16/LED/40'/40K/120V/GU10 |
Bulb Shape | MR16 | Bulb Base | GU10 |
Power (Wattage) | 6.5 W | Lumens | 1000 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 760 cd |
Voltage Rating | 120 V | Amperage Rating | 0.054 A |
Bulb Color/Finish | Array White | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Diameter | 2 in |
Maximum Overall Length | 2.19 in | Environmental Conditions | Damp Location Rated |
Application | For Indoor Application | UPC | 045923093845 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |