![sat65mr16led40d3kgu10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269727.jpg?preset=medium)
SATCO LIGHTING S9383 6.5W 120V 3000K MR16 GU10 Base Dimmable LED Lamp - 40° Beam Spread, Warm White
Description
6.5 watt; LED MR16 LED; 3000K; 40' beam spread; GU10 base; 120 volts.FEATURES:• Solid State LED lighting• High Efficacy• Long life• Dimmable• UL approved for totally enclosed fixtures
Specifications
Brand Name | Satco Products | Item Name | MR16 Reflector LED Bulb |
Type | Dimmable | Designation | 6.5MR16/LED/40'/30K/120V/GU10 |
Bulb Shape | MR16 | Bulb Base | GU10 |
Power (Wattage) | 6.5 W | Lumens | 1000 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 750 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Array White |
Dimmable | Yes | Diameter | 2 in |
Maximum Overall Length | 2.19 in | UPC | 045923093838 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |