![sats8641](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319768618.jpg?preset=medium)
SATCO LIGHTING S8641 8W 12V 3000K 490LM MR16 GU5.3 Base Dimmable LED Lamp, Warm White
Description
8 watt; LED MR16; 3000K; 40' beam spread; GU5.3 base; 12 volts.FEATURES:- Silver back MR16 reflector- Direct replacements for 75 watt Halogen lamps - uses only 8 watts- Dimmable- No UV or IR radiation- Approved for enclosed fixtures*
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | MR16 Reflector LED Lamp | Type | MR |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Sealed Beam |
Designation | 8MR16/LED/40/30K/90CRI/12V | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 8 W |
Lumens | 490 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 90+ | Beam Angle | 40° |
Center Beam Candle Power | 1175 cd | Voltage Rating | 12 V |
Bulb Color/Finish | Silver Back | Dimmable | Yes |
Temperature Rating | -25 to 45 °C | Incandescent Equivalent Wattage | 75 W |
Diameter | 2 in | Maximum Overall Length | 1.88 in |
Standards | CEC, cULus Listed, Energy Star Qualified, RoHS Compliant | UPC | 045923086410 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |