
ARLINGTON INDUSTRIES 3 1/2 inch and 4 inch Arlington Round Ceiling Box Cover Plate, White
Description
Covers unused 3-1/2 and 4 round and octagonal boxes prior to the installation of a fan or fixture. Non-rusting, paintable plastic
Specifications
Brand Name | Arlington | Item Name | Box Cover |
Type | 1-Unit | Width | 136.906 mm |
Depth | 11.099 mm | Material | Metal |
Color | White | Finish | Enamel Painted, Matte |
Mounting Type | Horizontal and Vertical, Clamping, Screw | Standards | UL and CSA |
Application | Fan or Fixture | UPC | 018997540904 |
Packages
50 - UNIT - (50) |