Abbotsford
phi10mr16endf362700dim

SIGNIFY 420182 10W 12V 2700K 470LM MR16 Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:420182

Description

Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.

Specifications

Brand Name Philips Lighting Item Name MR16 Reflector LED Lamp
Bulb Overall Shape Reflector Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 10 W
Lumens 470 lm Color Temperature 2700 K
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 35° Center Beam Candle Power 1260 cd
Voltage Rating 12 V Bulb Color/Finish Clear/White
Dimmable Yes Diameter 50 mm
Maximum Overall Length 50.2 mm UPC 046677420185

Packages

1 - UNIT - 1 10 - UNIT - (10)
Substitutes to this product