
PHILIPS LIGHTING 457473 MR16 7W 2700K Dimmable LED, 36°, Equivalent to 35W
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatibility allows for operation on a wider range of transformers. Available in dimmable and nondimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector LED Lamp |
Type | Flood | Designation | 7MR16/F35 2700 DIM AF2 |
Bulb Shape | MR16 | Bulb Base | GU5.3 Bi-Pin |
Power (Wattage) | 7 W | Lumens | 480 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 35° | Center Beam Candle Power | 1150 cd |
Voltage Rating | 12 V | Amperage Rating | 720 mA |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | -4 to 104 °C | Incandescent Equivalent Wattage | 50 W |
Diameter | 50.5 mm | Maximum Overall Length | 50.5 mm |
Application | Track And Open Recessed Fixtures In Retail, Hospitality And Residential Spaces | UPC | 046677457471 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |