![phi7mr16f353000dimaf2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703647.jpg?preset=medium)
PHILIPS LIGHTING 457481 7W 12V 3000K 440LM MR16 GU5.3 Base Dimmable LED Lamp, White
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatibility allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector LED Lamp |
Type | Flood | Designation | 7MR16/F35 3000 DIM AF2 |
Bulb Shape | MR16 | Bulb Base | GU5.3 Bi-Pin |
Power (Wattage) | 7 W | Lumens | 530 lm |
Color Temperature | 3000 K | Average Life | 40000 hr |
Light Color | White | Color Rendering Index (CRI) | 90 |
Beam Angle | 35° | Center Beam Candle Power | 1200 cd |
Voltage Rating | 12 V | Amperage Rating | 720 mA |
Dimmable | Yes | Temperature Rating | 92 °C |
Incandescent Equivalent Wattage | 35 W | Diameter | 50.5 mm |
Maximum Overall Length | 50.5 mm | UPC | 046677457488 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |