PHILIPS LIGHTING 457549 8.5W 12V 3000K 660LM MR16 GU5.3 Base Dimmable LED Lamp, White
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector Bulb |
Type | LED | Bulb Overall Shape | Reflector |
Designation | 8.5MRX16/LED/F35 3000 DIM AF 10/1 | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 8.5 W |
Lumens | 660 lm | Color Temperature | 3000 K |
Light Color | 830 Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 35° | Center Beam Candle Power | 1700 cd |
Voltage Rating | 12 V | Amperage Rating | 900 mA |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Diameter | 51 mm | Maximum Overall Length | 55 mm |
UPC | 046677457549 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 6110 - UNIT = 6110 |