![phi44par16sper930f40dimg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/390565623.jpg?preset=medium)
SIGNIFY 570663 4.4W 120V 3000K 400LM PAR16 Dimmable LED Lamp
Description
Philips dimmable LED PAR spot light bulbs are a long lasting, energy efficient replacement for halogen spots. They have a bright white light and are ideal for general and flood lighting.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 4.4PAR16S/PER/930/F40/DIM/G/T20 4/1PF | Bulb Shape | PAR16 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 4.4 W |
Lumens | 400 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Bright White |
Color Rendering Index (CRI) | 90 | Beam Angle | 40° |
Center Beam Candle Power | 502 cd | Voltage Rating | 120 V |
Frequency Rating | 50/60 Hz | Material | Glass |
Dimmable | Yes | Incandescent Equivalent Wattage | 50 W |
Height | 5.9 cm | Width | 5.1 cm |
Application | For General and Flood Lighting |
Packages
1 - UNIT - 1 |