Abbotsford
sats29408

SATCO LIGHTING S29408 6.5W 120V 4000K PAR20 Dimmable LED Lamp

Price $6.65 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29408

Description

Satco's LED 6.5-watt, PAR20 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of cool white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name PAR20 Reflector LED Bulb Type PAR
Designation 6.5PAR20/LED/40'/940/120V Bulb Shape PAR20
Bulb Base Medium Screw Power (Wattage) 7 W
Lumens 520 lm Color Temperature 4000 K
Average Life 25000 hr Color Rendering Index (CRI) 90
Beam Angle 40° Voltage Rating 120 V
Material Plastic Bulb Color/Finish Silver, Clear
Dimmable Yes Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 50 W Maximum Overall Length 2.99 in
Standards cULus Wet, California T24 Compliant, Lawful for Sale in California UPC 045923294082

Packages

1 - UNIT - 1 6 - UNIT - 6