Abbotsford
junt23bl

ACUITY 244WWC JUNO Trac-Master T23 Series 1-C Straight Connector, Black

Price $19.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244WWC

Description

The T23 Series straight connector joins 2 trac sections end to end

Specifications

Brand Name Juno Sub Brand Trac-Master®
Item Name Track Connector Material Molded Polycarbonate
Type Straight, Miniature, In-Line Series/Model T23
Color/Finish Black Mounting Type Surface
For Use With Trac-Master® One Circuit Track System Standards UL Listed, CSA Certified
Application For 120 V Track Lighting, to Connect Track to Track UPC 661209002051

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought