![phi7par20led830f40dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127080311.jpg?preset=medium)
SIGNIFY 471227 7W 120V 3000K PAR20 Medium Base Dimmable LED Lamp (3/Pack)
Description
Philips is driving the switch to energy-efficient solutions. Upgrade your track and accent lights with our small diameter reflectors for instant energy savings and unbeatable quality. Available in both Glass and Plastic casings, Philips LED Par20s are the ideal replacement for halogen.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Type | Dimmable | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 6 W |
Lumens | 500 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Bright White |
Beam Angle | 40° | Voltage Rating | 120 V |
Material | Glass | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Application | For Recessed and Track Lighting |
UPC | 046677471224 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |