SIGNIFY 471227 5.5W 120V 3000K 500LM PAR20 Medium Base Dimmable LED Single Optic Lamp with AirFlux Technology (3/Pack), White
Description
Philips PAR20 LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Type | Dimmable | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 6 W |
Lumens | 500 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Bright White |
Beam Angle | 40° | Voltage Rating | 120 V |
Material | Glass | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Application | For Recessed and Track Lighting |
UPC | 046677471224 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |