PHILIPS LIGHTING 456046 6W 120V 25 Degree 2700K AirFlux Dimmable PAR20 LED Lamp, White
Description
High efficacy dimmable LED reflector lamp. 6W PAR20 saves 44 watts of energy when compared to a 50W halogen PAR20. 45,000-hour average design life. Smooth dimming to 10% of full light levels. Excellent color rendering. Instant-on light. Emits virtually no UV/IR light in the beam. Contains no mercury. Lowers maintenance costs by reducing re-lamp frequency. Will not fade colors, avoids inventory spoilage.
Specifications
Brand Name | Philips Lighting | Type | LED |
Lumens | 450 LM | Color Temperature | 2700 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 84 |
Voltage Rating | 120 V | Diameter | 2.5 in |
UPC | 046677456047 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |