PHILIPS LIGHTING 456053 6W 450L 3000K PAR20 LED with AirFlux Technology
Description
Beam angle LED generation 2 LED reflector lamp.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 6 W |
Lumens | 450 lm | Color Temperature | 3000 K |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 25° | Center Beam Candle Power | 1900 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Dimmable | Yes | Maximum Overall Length | 83.82 mm |
UPC | 046677456054 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |