![eikled11wpar30fl830kdimg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11518293.jpg?preset=medium)
EIKO 9156 LED Lamp PAR30 11 W 850 lm 3000 K Flood 40°
Description
ENERGY STAR® Lamp LED of 25000 hour life, direct replacement for halogen PARs. Compatible with a wide array of dimmers approved lamps.It has 50,000 hour design life. Up to 80% electricity savings vs halogen. The operating temperature range from -40 to 40°C.
Specifications
Brand Name | Eiko |
Packages
1 - UNIT - 1 |