![iwaledp30s10w30k25std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164290413.jpg?preset=medium)
STANDARD PRODUCTS 63970 10W 120V 3000K PAR30SN LED Reflector, White
Description
Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Choose from many sizes, colour temperatures and beam distributions to create the perfect lighting with consistent lamp to lamp colour.Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions. STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail,hospitality and commercial applications.
Specifications
Brand Name | Standard Products | Item Name | PAR30 Reflector LED Lamp |
Type | PAR & BR | Designation | LED/P30S/10W/30K/25/STD |
Bulb Shape | PAR30SN | Bulb Base | E26 Medium |
Power (Wattage) | 10 W | Lumens | 830 lm |
Color Temperature | 3000 K | Average Life | 40000 hr |
Light Color | Warm White | DLC | N |
Color Rendering Index (CRI) | 94 | Beam Angle | 25° |
Center Beam Candle Power | 2174 cd | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Bulb Color/Finish | White |
Dimmable | Yes | Temperature Rating | -40 to 104 °F |
Incandescent Equivalent Wattage | 75 W | Diameter | 95 mm |
Maximum Overall Length | 85 mm | Standards | cULus Listed, Energy Star Certified, RoHS Compliant |
Application | For Damp Location | UPC | 069549639706 |