Abbotsford
iwaledp30s9w30k25elume

STANDARD PRODUCTS 63612 9W 120V 3000K 948LM E-Lume PAR30SN E26 Medium Base LED Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63612

Description

Standard's PAR reflectors have an aluminum heat sink and a quality glass lens, making them look just like a traditional halogen lamp. They are also entirely dimmable, which allows you to create the ambiance you desire.PRODUCT FEATURES:- Shape: PAR30SN- Volts (V): 120- Average Life (Hours): 25000- Initial Lumens: 948- Dimmable: yes- Center Beam Candlepower (CBCP): 2150- Colour Temperature (K): 3000- Heat Sink Colour: Aluminum- Beam Angle (°): 25- Lumen Per Watt: 95- Base: Med Base E26- Watts (W): 10- Maximum Overall Length mm (in): 90 (3 17/32)- Colour Rendering Index (CRI): 82- Brand: E-Lume- Energy Star: Yes- Warranty (yrs): 3

Specifications

Brand Name Standard Products Sub Brand E-Lume™, Generic
Item Name PAR30 Reflector LED Lamp Type PAR & BR
Designation LED/P30S/9W/30K/25/ELUME Bulb Shape PAR30SN
Power (Wattage) 9 W Lumens 800 lm
Average Life 40000 hr Voltage Rating 120 V
Bulb Color/Finish White Dimmable Yes
Environmental Conditions Damp Location Application Track, Recessed and Accent Light
UPC 069549636125

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product