![iwaledp30s10w30k40std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164290479.jpg?preset=medium)
STANDARD 63972 PAR30 Reflector Bulb PAR30SN 10 W 830 lm Initial 3000 K Flood 40° Yes Dimmable
Description
LED P30SN E26 10W 120V 3K 40° 830lm STD
Specifications
Brand Name | Standard Products | Item Name | PAR30 Reflector Bulb |
Type | PAR & BR | Designation | LED/P30S/10W/30K/40/STD |
Bulb Shape | PAR30SN | Bulb Base | E26 Medium |
Power (Wattage) | 10 W | Lumens | 830 lm Initial |
Color Temperature | 3000 K | Average Life | 40000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 94 |
Beam Angle | 40° | Center Beam Candle Power | 1505 cd |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Bulb Color/Finish | White | Dimmable | Yes |
Temperature Rating | -40 to 104 °F | Incandescent Equivalent Wattage | 75 W |
Diameter | 95 mm | Maximum Overall Length | 95 mm |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed, RoHS Compliant, FC, Energy Star Certified |
Application | For Tracks, Recessed Luminaires and Accent Lighting in Residential, Retail, Hospitality and Commercial Applications | UPC | 069549639720 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |