STANDARD PRODUCTS 12W 300K PAR30LN Dimmable LED Lamp
Description
LED Reflectors Choice Series are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Designation | P30L/12W/30K/45/DESIGN/STD | Bulb Shape | PAR30LN |
Bulb Base | E26 Medium Screw | Power (Wattage) | 13 W |
Lumens | 950 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | DLC | N |
Series/Model | Design | Color Rendering Index (CRI) | 80 |
Beam Angle | 45° | Center Beam Candle Power | 1100 cd |
Voltage Rating | 120 V | Dimmable | Yes |
Incandescent Equivalent Wattage | 75 W | Diameter | 3-3/4 in |
Height | 4-21/32 in | Standards | ETL, cULus Listed, NSF Certified |
UPC | 069549676114 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |