
PHILIPS LIGHTING 454702 12.5W 35 Degree, 3000K Philips PAR30L Single Optic Dimmable LED Lamp, White
Description
Philips Lighting, Base: E26 Medium Screw, Average Life: 25000HR, Color Rendering Index (CRI): 80, Color Temperature: 3000K, Diameter: 3.62 in, Finish: CLEAR, Lumens: 900 LM, Shape: PAR30 , Size: PAR30, Type: LED Reflector, Voltage Rating: 120V, Wattage: 12.5WTT, DIMMABLE: Yes
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Type | LED Reflector | Bulb Overall Shape | Reflector |
Designation | 12.5PAR30L/F35 3000 DIM SO | Bulb Shape | PAR30 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 12.5 W |
Lumens | 900 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Diameter | 3.62 in |
UPC | 046677454708 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |