PHILIPS LIGHTING 430157 12W 120V 2700K Philips PAR30L LED Single Optic lamp with AirFlux Technology, White
Description
Philips PAR30L LED Retail Optic lamp with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design. Features • Retail Optic reduces glare to improve shopper experience • 25,000-hour rated average life* • 12W PAR30S saves 63 watts when compared to a 75W halogen PAR30L • 83 CRI for excellent color rendering • Virtually UV/IR free in the beam • Smooth dimming to 5% of full light levels† • Contains no mercury
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR30L |
Bulb Base | E26 Medium Screw | Power (Wattage) | 12 W |
Lumens | 850 lm | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Beam Angle | 36° |
Center Beam Candle Power | 2400 cd | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Diameter | 92 mm | Maximum Overall Length | 116 mm |
UPC | 046677430153 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |