![phi12par30sf352700dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698996.jpg?preset=medium)
PHILIPS LIGHTING 435321 120V 12W Philips PAR30S Medium Base Single Optic LED Lamp, White
Description
Philips 12 Watt PAR30S Short Neck LED 2700K 120V 900 Lumen 83 CRI Medium (E26) Base Single Optic White Bulb (12PAR30S/F35 2700 DIM AF SO)
Specifications
Brand Name | Philips Lighting | Type | LED Reflector |
Lumens | 900 lm | Color Temperature | 2700 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Diameter | 3.75 in |
Application | General | UPC | 046677435325 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |