PHILIPS LIGHTING 420497 13W 120V 2700K PAR30 Dimmable LED Lamp with AirFlux Technology
Description
Philips PAR30 Dimmable LED Lamps with AirFlux Technology provide optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR30L |
Bulb Base | E26 Medium Screw | Power (Wattage) | 13 W |
Lumens | 720 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 36° | Center Beam Candle Power | 1512 cd |
Voltage Rating | 120 V | Bulb Color/Finish | White |
Dimmable | Yes | Maximum Overall Length | 112 mm |
UPC | 046677420499 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |