PHILIPS LIGHTING 423467 13W 120V Philips PAR30 Dimmable LED Lamp with AirFlux Technology, White
Description
Philips LED light bulbs provide an energy efficient lighting solution. Offers an LED alternative for a wide range of applications. Helps lower maintenance costs. Instant-on light. Contains no mercury. Emits virtually no UV/IR light in the beam. Will not fade colors, helps avoid inventory spoilage. Limited warranty. Suitable for use in damp locations. Not for use in totally enclosed light fixtures. Before replacing turn off power and let lamp cool to avoid electrical shock or burn. Dimmable when using leading edge dimmers
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Type | Short Neck, Flood | Designation | 13PAR30L/END/F36 2700 DIM SM 6/1 |
Bulb Shape | PAR30 | Bulb Base | E26 Medium |
Power (Wattage) | 13 W | Lumens | 720 lm |
Color Temperature | 2700 K | Average Life | 45000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 36° | Start Type | Instant |
Voltage Rating | 120 V | Amperage Rating | 150 mA |
Material | Metal | Dimmable | Yes |
Temperature Rating | -4 to 113 °F | Diameter | 3.622 in |
Maximum Overall Length | 3.5 in | Environmental Conditions | Damp Location |
Application | Totally Enclosed Fixtures, Indoor | UPC | 046677423469 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |