![phi20par6w25d2700kdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11705036.jpg?preset=medium)
PHILIPS LIGHTING 463646 6W 120V 2700K 480LM PAR20 LED Single Optic Lamp with AirFlux Technology, Warm White
Description
Philips PAR20 LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector Bulb |
Designation | 6PAR20/LED/827/F25/DIM SO 120V 6/1 | Bulb Shape | PAR20 |
Power (Wattage) | 6 W | Light Color | 827 Warm White |
Beam Angle | 25° | Voltage Rating | 120 V |
Dimmable | Yes | UPC | 046677463649 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |