Abbotsford
phibc11par30lambdim

PHILIPS LIGHTING 452615 Philips Lamp LED PAR30, 3000K, 800L Dimmable

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:452615

Description

Philips LED Indoor Flood. Energy savings and long life. Dimmable bright white light. Instant-on light. Mercury and RoHS compliant construction. Similar size and shape as regular bulb. Will not fade fabrics or furnishings. Ideal for recessed and track lighting. Energy Star qualified. - Energy-efficient replacement for 75W Halogen PAR30 bulb. - Saves up to 80% in energy costs. - Long life - last up to 25,000 hours or 22.8 years when used 3 hours per day, 7 days a week. - Excellent for hard to reach places - Ideal for recessed and track lighting. - Dimmable Bright white light (3000K) Energy Star qualified

Specifications

Brand Name Philips Lighting Item Name PAR30 Reflector LED Lamp
Bulb Shape PAR30L Power (Wattage) 10.5 W
Lumens 800 lm Color Temperature 3000 K
Dimmable Yes

Packages

1 - UNIT - 1 4 - UNIT - (4)
Substitutes to this product