![sat15par38led40d3k120vd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268270020.jpg?preset=medium)
SATCO LIGHTING S9446 15W 120V 3000K PAR38 Medium Base Dimmable LED Lamp- 40° Beam Spread, Warm White
Description
15 watt PAR38 LED; 3000K; 40' beam spread; Medium base; 120 volts.FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• IP65 - Wet location rated• Approved for enclosed fixtures• For Indoor and Outdoor use• ABS Lens• Dimmable
Specifications
Brand Name | Satco Products | Item Name | PAR38 Reflector LED Lamp |
Type | Dimmable | Designation | 15PAR38/LED/40'/3000K/120V/D |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Power (Wattage) | 15 W | Lumens | 1600 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 40° |
Center Beam Candle Power | 1700 cd | Voltage Rating | 120 V |
Bulb Color/Finish | Silver | Dimmable | Yes |
Diameter | 4-3/4 in | Maximum Overall Length | 5.19 in |
UPC | 045923094460 |
Packages
1 - UNIT - 1 |