![sats11258](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297595460.jpg?preset=medium)
SATCO LIGHTING S11258 15W 120V Starfish WiFi Smart PAR38 LED Light Bulb
Description
15 Watt - PAR38 LED Lamp - RGB and Tunable White - Starfish IOT - 120 Volts - 1200 Lumens
Specifications
Brand Name | Satco Products | Item Name | PAR38 LED Lamp |
Type | PAR | Designation | 15PAR38/LED/RGB/TW/SF |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Power (Wattage) | 15 W | Lumens | 1200 lm |
Color Temperature | 2700 K (Warm White)/5000 K (Cool White) | Average Life | 25000 hr |
Light Color | RGB, Tunable White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | White | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 90 W |
Diameter | 4.72 in | Maximum Overall Length | 5 in |
Standards | cULus Listed, Enclosed Fixture Rated, Energy Star Certified, FCC Approved, RoHS Compliant, Wet Location Rated | UPC | 045923112584 |
Packages
1 - UNIT - 1 |