
SIGNIFY 529677 12W 120V 3000K Dimmable PAR38 Single Optic Lamp with AirFlux Technology
Description
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Type | Dimmable | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Sealed Beam | Designation | 12PAR38/LED/830/F40/DIM/ULW/120V 6/1FB |
Bulb Shape | PAR38 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 12 W | Lumens | 900 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 1900 cd |
Voltage Rating | 120 V | Amperage Rating | 112 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 66 °C | Incandescent Equivalent Wattage | 90 W |
Diameter | 4-3/4 in | Height | 5 in |
Maximum Overall Length | 134 mm | Application | For Accent Lighting |
UPC | 046677529673 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |