
SIGNIFY 586172 13W 4000K 1300LM PAR38 Dimmable LED Lamp
Description
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Specifications
Brand Name | Philips Lighting | Bulb Shape | PAR38 |
Bulb Base | E26 | Power (Wattage) | 13 W |
Lumens | 1300 Lumens | Color Temperature | 4000K |
Average Life | 25,000 hours | Light Color | Daylight |
Color Rendering Index (CRI) | 90 | Beam Angle | 25 degrees |
Voltage Rating | 120 V | Amperage Rating | 150 mA |
Frequency Rating | 60 Hz | Temperature Rating | -40 to +45 °C |
Standards | EU RoHS Compliant, T20 Compliant | UPC | 046677586171 |
Packages
6 - UNIT - (6) |