
PHILIPS LIGHTING 454751 120V 13W 35 Degree 3000K Philips PAR38 Single Optic Dimmable LED Lamp, White
Description
Philips Lighting, Base: E26 Medium Screw, Average Life: 50000HR, Color Rendering Index (CRI): 80, Color Temperature: 3000K, Diameter: 4.75 in, Finish: White, Lumens: 950 LM, Shape: PAR38, Size: PAR38, Type: LED, Voltage Rating: 120V, Wattage: 13WTT, DIMMABLE: Yes
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Type | LED | Designation | 13PAR38/F35 3000 DIM SO |
Bulb Shape | PAR38 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 13 W | Lumens | 950 lm |
Color Temperature | 3000 K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Bulb Color/Finish | White | Dimmable | Yes |
Diameter | 4-3/4 in | UPC | 046677454753 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |