SIGNIFY 529602 14W 120V 4100K 1200LM PAR38 Medium Base Dimmable LED Single Optic Lamps with AirFlux Technology, Cool White
Description
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Type | Dimmable | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Sealed Beam | Designation | 14PAR38/LED/840/F40/DIM/ULW/120V 6/1FB |
Bulb Shape | PAR38 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 14 W | Lumens | 1200 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 2500 cd |
Voltage Rating | 120 V | Amperage Rating | 120 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 70 °C | Incandescent Equivalent Wattage | 120 W |
Diameter | 4-3/4 in | Height | 5 in |
Maximum Overall Length | 134 mm | Application | For Accent Lighting |
UPC | 046677529604 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |