Abbotsford
phibc18par38fl25dimamb

PHILIPS LIGHTING 418442 18W 120V 3000K AmbientLED PAR38 Indoor Flood Light Bulb

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:418442

Description

Philips 18Watt PAR38, indoor Bright White (3000K) LED Flood Light Bulb. Dimmable for personalized use. PAR-38 reflector shape bulb with medium base. For indoor and outdoor commercial or residential use. Brightness: 900 lumens. Light Appearance: 3000K (bright white). Energy Used: 18 watts (equivalent to a 90 Watt standard incandescent light bulb). Lumens per watt: 50. Contains no mercury. Uses 80% less energy compared to a standard incandescent light bulb. Suitable for indoor use. Meets federal minimum efficiency standards for energy star ratings

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector LED Lamp
Bulb Overall Shape Reflector Bulb Shape PAR38
Bulb Base E26 Medium Screw Power (Wattage) 18 W
Lumens 900 lm Color Temperature 4200 K
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 25° Bulb Color/Finish Clear/White
Dimmable Yes Maximum Overall Length 128.016 mm

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought